This product requires certification to purchase.

18 x 3 in. Steel Basin Cover

You last purchased this on
 
TOPP

18 x 3 in. Steel Basin Cover

  • Fast #
  • Part #TC23SSRO146S
  • Item #3514841
  • Manufacturer Part #C23SSR-O146S
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
TOPP

18 x 3 in. Steel Basin Cover

  • Fast #
  • Part #TC23SSRO146S
  • Item #3514841
  • Manufacturer Part #C23SSR-O146S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For 23" ID basins
  • Epoxy coating
  • Requires Certification

Documents


Specifications

Color Finish Name:
Black
Diameter:
18 in
Height:
3 in
Material:
Steel
Product Type:
Basin Cover