This product requires certification to purchase.

18 x 30 in. Plastic Basin

This product has been replaced by

16X24 CORRUGATED STRAIGHT WALL POLY BASIN
TOPP 30 in. Corrugated Sump Basin with Gas-Tight Flange
Manufacturer Part #B2500GT
TOPP

18 x 30 in. Plastic Basin

  • Fast #
  • Part #TB2500LP
  • Item #2840199
  • Manufacturer Part #B2500LP
4 out of 5 Customer Rating
Brand image

This product has been replaced by

16X24 CORRUGATED STRAIGHT WALL POLY BASIN
TOPP 30 in. Corrugated Sump Basin with Gas-Tight Flange
Manufacturer Part #B2500GT
TOPP

18 x 30 in. Plastic Basin

  • Fast #
  • Part #TB2500LP
  • Item #2840199
  • Manufacturer Part #B2500LP
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 9
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Corrugated straight wall basin
  • Cover not included
  • High impact resistance
  • Resists buckling
  • Requires Certification

Specifications

Capacity:
22 gal
Color Finish Name:
Black
Diameter:
16 in
Height:
24 in
Material:
Plastic
Material Type:
Polyethylene
Product Type:
Sump Basin
Wall Thickness:
0.188 in
Width:
16 in