This product requires certification to purchase.

18 x 30 x 2 in. Polyethylene Side Basin

You last purchased this on
 
TOPP

18 x 30 x 2 in. Polyethylene Side Basin

  • Fast #
  • Part #TB24001SV2
  • Item #2840305
  • Manufacturer Part #B24001SV-2
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
TOPP

18 x 30 x 2 in. Polyethylene Side Basin

  • Fast #
  • Part #TB24001SV2
  • Item #2840305
  • Manufacturer Part #B24001SV-2
4.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • This heavy-duty design features contractor grade construction
  • Increased volume capacity
  • Extremely impact-resistant
  • Will accommodate most sewage pumps
  • Basin only, lid sold separately
  • Due to the vent pipe remaining intact, gone are the days of cutting and then repairing the vent pipe for achieving regular pump maintenance.
  • Requires Certification

Specifications

Capacity:
30 gal
Color Finish Name:
Black
Depth:
30 in
Diameter:
18 in
Fitting Size 1:
2 in
Fitting Sizes:
2 in
Height:
30 in
Material:
Plastic
Material Type:
Polyethylene
Product Type:
Sump Basin
UL Listed:
No