This product requires certification to purchase.

18 x 6 in. Plastic Extension

You last purchased this on
 
TOPP

18 x 6 in. Plastic Extension

  • Fast #
  • Part #TB1806EXT
  • Item #2840309
  • Manufacturer Part #B1806EXT
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
TOPP

18 x 6 in. Plastic Extension

  • Fast #
  • Part #TB1806EXT
  • Item #2840309
  • Manufacturer Part #B1806EXT
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Increase basin depths with minimal cost
  • Encapsulated inserts
  • Recessed roll top reduces installation and servicing cost
  • Recess roll top provides a flush and neat appearance after installation of cover
  • Lightweight, stackable construction
  • Includes hardware and gasket material
  • Requires Certification

Documents


Specifications

Color Finish Name:
Black
Diameter:
18 in
Height:
6 in
Material:
Plastic
Material Type:
Polyethylene
Product Type:
Extension
Wall Thickness:
0.188 in
Weight:
6 lb