This product requires certification to purchase.

24 x 3 in. Fiberglass Basin Cover

You last purchased this on
 
TOPP

24 x 3 in. Fiberglass Basin Cover

  • Fast #
  • Part #TC24WFNST
  • Item #2439272
  • Manufacturer Part #C24WFNST
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
TOPP

24 x 3 in. Fiberglass Basin Cover

  • Fast #
  • Part #TC24WFNST
  • Item #2439272
  • Manufacturer Part #C24WFNST
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 10
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Non-skid solid Fiberglass cover for Fiberglass basins
  • All Fiberglass basins meet or exceed ASTM specs and carries National, State, or Local approvals
  • Requires Certification

Documents


Specifications

Color Finish Name:
Green
Diameter:
24 in
Height:
3 in
Material:
Fiberglass
Product Type:
Basin Cover
Wall Thickness:
1/2 in