24 x 36 in. Basin 65G Cap
24 x 36 in. Basin 65G Cap
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Offers years of trouble-free performance
- Designed for new construction and retrofit applications
- Features incredible durability
- Rotationally molded by topp’s state-of-the-art equipment
- Lightweight, stackable construction
Specifications
- Diameter:
- 24 in
- Height:
- 36 in
- Material:
- Plastic
- Material Type:
- Polyethylene Resin
- Product Type:
- Sump Basin
- Wall Thickness:
- 0.188 in