Facial Tissue Flat Box, 2-Ply 100-Sheets, White (Case of 30)
Advanced Facial Tissue Flat Box, 2-Ply 100-Sheets, White (Case of 30)
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Reduce tissue waste and minimize lint with this Tork box of tissues that has a soft, protective poly-shield opening.
- Improve guest hygiene and reduce cross-contamination, thanks to one-at-a-time tissue dispensing.
- Never deliver a rough facial tissue to guests again-these tissues are supremely soft and gentle on skin.
- Professional hygiene solutions from Tork: The Tork brand offers professional hygiene products and services to customers worldwide ranging from restaurants and healthcare facilities to offices, schools and industries. Our products combine quality, functionality and economy.
- Advanced quality. Folded size L 4.1" W 7.9" Unfolded size L 8.2" W 7.9" Compatible with F1 dispensers.
- Flat box facial tissue, EcoLogo Certified, EPA Compliant
Specifications
- Collection:
- Advanced
- Color Finish Name:
- White
- EPA Compliant:
- Yes
- EcoLogo Certified:
- Yes
- Green Seal Certified:
- Yes
- Length:
- 8-1/5 in
- Material:
- Fiber
- Package Quantity:
- Case of 30
- Width:
- 7-7/8 in