This product requires certification to purchase.

Coreless Toilet Tissue Dispenser

You last purchased this on
 
Tork

Elevation Coreless Toilet Tissue Dispenser

  • Fast #
  • Part #E473208
  • Item #7565176
  • Manufacturer Part #473208
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Tork

Elevation Coreless Toilet Tissue Dispenser

  • Fast #
  • Part #E473208
  • Item #7565176
  • Manufacturer Part #473208
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 1 Pallet: 234
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Improve hygiene with a closed dispenser that keeps toilet paper rolls protected.
  • Due to space-saving compact design, Tork toilet paper fits smaller restrooms.
  • Save staff time with a see-through window that indicates when it's time to refill.
  • Reduce restroom waste as the primary roll is nearly consumed before second roll transfers.
  • Design: Elevation. W 14.2" H 8.2" D 5.1" Material: Plastic. Color: Black. Suitable for T7 refills from Tork.
  • Dispensers are owned by Essity and leased for the purpose of dispensing Tork® brand refills. Use of any other refills in the dispensers is not allowed.
  • High-capacity systems serve twice as many guests per refill, making it easier to keep restrooms well-stocked and ready for use. Features like compressed refills and Easy Handling™ packaging increase efficiency, so staff have more time for cleaning.
  • Compatible with Tork T7 Coreless Toilet Paper Rolls
  • Requires Certification

Documents

Recommended Accessories


Specifications

Application:
Office Buildings, Higher Education, Recreation, Passenger Terminals, Hotels, Lodging, Foodservice, Manufacturing, Food and Beverage, Long Term Care, Hospitals
Collection:
Elevation
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
5-39/500 in
Height:
8-23/100 in
Length:
5-39/500 in
Width:
14-173/1000 in