Paper Hand Towel Roll Dispenser with Intuition Sensor, White, H1 System
Elevation Matic® Paper Hand Towel Roll Dispenser with Intuition Sensor, White, H1 System
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Improve the functionality of your space by choosing this commercial paper towel dispenser with Intuition sensor.
- Reduce germ spread and towel waste with this commercial paper towel dispenser featuring touch-free, one-at-a-time dispensing.
- Easy maintenance thanks to an easy-to-clean design, refill indicator and dual lock system. This dispenser is Tork Vision Cleaning compatible, which is software that monitors visitor traffic and consumption with sensors.
- Reduce refill frequency by choosing this high-capacity paper towel dispenser.
- Design: Elevation. W 13.0" H 14.5" D 8.0" Material: Plastic. Color: White. Suitable for H1 refills from Tork.
- Dispensers are owned by Essity and leased for the purpose of dispensing Tork® brand refills. Use of any other refills in the dispensers is not allowed.
- Tork's solutions are hygienic, attractive and easy for guests to use.
- High-capacity systems serve twice as many guests per refill, making it easier to keep restrooms well-stocked and ready for use.
Documents
Recommended Accessories
Specifications
- Brand Model Compatibility:
- 290089, 290088, 290095, 290094, 290096, 290087, 290092A
- Collection:
- Elevation Matic®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 8 in
- Height:
- 14-1/2 in
- Length:
- 8 in
- Material:
- Plastic
- Product Type:
- Roll Towel Dispenser
- Width:
- 13 in