This product requires certification to purchase.

Twin Mini Jumbo Bath Tissue Roll Dispenser, White, T2 System

You last purchased this on
 
Tork

Elevation Twin Mini Jumbo Bath Tissue Roll Dispenser, White, T2 System

  • Fast #
  • Part #E5555200
  • Item #8031353
  • Manufacturer Part #5555200
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Tork

Elevation Twin Mini Jumbo Bath Tissue Roll Dispenser, White, T2 System

  • Fast #
  • Part #E5555200
  • Item #8031353
  • Manufacturer Part #5555200
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Maximize hygiene with a dispensing system that protects the bath tissue from overexposure to restroom environment.
  • Avoid running out of bath tissue with this commercial toilet paper dispenser that's perfect for high-traffic restrooms.
  • Save time on refills with a see-through indicator window that allows you to check the bath tissue efficiently.
  • Stop running out of toilet paper with this high-capacity dispenser.
  • Design: Elevation. W 17.0" H 10.1" D 5.7" Material: Plastic. Color: White. Suitable for T2 refills from Tork.
  • Dispensers are owned by Essity and leased for the purpose of dispensing Tork® brand refills. Use of any other refills in the dispensers is not allowed.
  • Compatible with Tork T2 Mini Jumbo Toilet Paper Rolls
  • Requires Certification

Documents

Recommended Accessories


Specifications

Application:
Office Buildings, Higher Education, Recreation, Passenger Terminals, Hotels, Lodging, Foodservice, Manufacturing, Food and Beverage
Collection:
Elevation
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
5-86/125 in
Height:
10-13/100 in
Installation Type:
Wall Mount
Length:
5-86/125 in
Width:
17 in