Multifold Paper Hand Towel Dispenser, Black
Elevation Xpress® Multifold Paper Hand Towel Dispenser, Black
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Minimize cross-contamination with this single-dispensing system, meaning guests touch only the towels they need.
- Never run out of paper towels with this easy-to-refill multifold paper towel dispenser that's simple to maintain.
- Don't purchase the wrong towels-these multifold paper towel dispenser suits Tork H2 Premium, Advanced, and Universal refills.
- Monitor towel stock easily with the viewing window and restock hand towels using side opening hood for simple loading.
- Design: Elevation. W 11.9" H 17.5" D 4.0" Material: Plastic. Color: Black. Suitable for H2 refills from Tork.
- Dispensers are owned by Essity and leased for the purpose of dispensing Tork® brand refills. Use of any other refills in the dispensers is not allowed.
- Winner of the if Design Award and Reddot Award 2016
Documents
Recommended Accessories
Specifications
- Brand Model Compatibility:
- 424824, 420580, 100297, 101293, 420483, MK530A, MK520A, MB538, MB540A, RH807, WPRH525, 424874, FSMF2, REN06488WB, MB579, MB573, 101298, 101579
- Collection:
- Elevation Xpress®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 4 in
- Height:
- 17-1/2 in
- Length:
- 4 in
- Material:
- Plastic
- Product Type:
- Multi-Fold Dispenser
- Width:
- 11-1127/1250 in