This product requires certification to purchase.

Countertop Multifold Paper Hand Towel Dispenser, Stainless

You last purchased this on
 
Tork

Image Design™ Xpress® Countertop Multifold Paper Hand Towel Dispenser, Stainless

Brand image
You last purchased this on
 
Tork

Image Design™ Xpress® Countertop Multifold Paper Hand Towel Dispenser, Stainless

  • Fast #
  • Part #E302030
  • Item #7440668
  • Manufacturer Part #302030
5 out of 5 Customer Rating

X Points
Color Finish Name: Stainless Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Improve your customer's restroom experience with our efficient Tork manual towel dispenser that allows them to take what they need.
  • Make refills easy with our convenient red/green refill indicator that is visible on the outside of the dispenser.
  • Maintain an upscale appearance in your restroom-this compact dispenser has a modern and sleek look.
  • Don't worry about mounting in small restrooms-this countertop dispenser's compact size is perfect when space is limited.
  • Design: Elevation. W 12.7" H 7.9" D 4.6" Material: Metal/Plastic. Color: Stainless. Suitable for H2 refills from Tork.
  • Dispensers are owned by Essity and leased for the purpose of dispensing Tork® brand refills. Use of any other refills in the dispensers is not allowed.
  • ADA Compliant
  • Requires Certification

Documents

Recommended Accessories


Specifications

Collection:
Image Design™ Xpress®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Depth:
4-14/25 in
Height:
7-23/25 in
Length:
4-14/25 in
Width:
12-17/25 in



Customers Also Bought
1–6 of 18 items
Part #CLO00031
Item #4478406
4 out of 5 Customer Rating
Requires Certification
Part #WCH242406N
Item #7460509
4.8 out of 5 Customer Rating
Requires Certification
Part #S200
Item #7461241
4.2 out of 5 Customer Rating
Requires Certification
Part #NFG4013111
Item #8116684
4.1 out of 5 Customer Rating
Requires Certification
Part #CGC841EA
Item #9861112
4.5 out of 5 Customer Rating
Requires Certification
Part #GEO29616
Item #4441397
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 6 items
Part #E772828
Item #7588623
3.6 out of 5 Customer Rating
Requires Certification
Part #E473208
Item #7565176
4.4 out of 5 Customer Rating
Requires Certification
Part #E552528
Item #8031341
5 out of 5 Customer Rating
Requires Certification
Part #E73TR
Item #7565438
5 out of 5 Customer Rating
Requires Certification
Part #E5510282
Item #7441056
3.4 out of 5 Customer Rating
Requires Certification
Part #EDX900
Item #7465590
3.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing