This product requires certification to purchase.

Mechanical 8 in. Paper Hand Towel Roll Dispenser, Black, H80 System

You last purchased this on
 
Tork

Mechanical 8 in. Paper Hand Towel Roll Dispenser, Black, H80 System

  • Fast #
  • Part #E772828
  • Item #7588623
  • Manufacturer Part #772828
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Tork

Mechanical 8 in. Paper Hand Towel Roll Dispenser, Black, H80 System

  • Fast #
  • Part #E772828
  • Item #7588623
  • Manufacturer Part #772828
3.6 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Reduce waste and save on cost with this commercial paper towel dispenser that has one-at-a-time dispensing.
  • Improve customer hygiene with one-at-a-time dispensing-the customer only touches the exposed towel, not the dispenser.
  • Save time on refills-this roll towel dispenser is tested and proven to efficiently deliver over 360,000 hand dries.
  • Don't fuss with messy installation because this commercial towel dispenser is incredibly simple to place.
  • W 12.3" H 16.0" D 9.3" Material: Plastic. Color: Black. Suitable for H80 refills from Tork.
  • Dispensers are owned by Essity and leased for the purpose of dispensing Tork® brand refills. Use of any other refills in the dispensers is not allowed.
  • ADA Compliant
  • Requires Certification

Documents

Recommended Accessories


Specifications

Brand Model Compatibility:
8031300, 8031900, 8031400, 8031500, 8031600, 8031040, 8031000, 8030630, 8031050, 8038050
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
9-8/25 in
Height:
15-19/20 in
Length:
9-8/25 in
Material:
Plastic
Product Type:
Towel Dispenser
Width:
12-8/25 in