Paper Hand Towel Roll Dispenser, Lever, Smoke
Paper Hand Towel Roll Dispenser, Lever, Smoke
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Reduce waste and costs-this paper towel roll dispenser has push-down dispensing so you take only what you need.
- Prevent frequent refills-our high-capacity system reduces maintenance and the translucent cover allows for easy inspection.
- Minimize maintenance costs-the dispenser has the ability to hold 1,000 feet of our 8-inch diameter hard roll towels.
- Don't worry about messy restrooms-this dispenser's rigid vinyl plastic hides scratches and is easy to keep clean.
- W 12.5" H 12.8" D 8.6" Material: Plastic. Color: Smoke. Suitable for H21 refills from Tork.
- Dispensers are owned by Essity and leased for the purpose of dispensing Tork® brand refills. Use of any other refills in the dispensers is not allowed.
- For use with Tork RB350A, RB351, RB425, RB600, RB6002, RB800, RB8002, RB8004, RB10002, RK1000, RK350A, RK600E, RK800E, RK8002
- ADA Compliant, Key Lock
-
ADA Compliant
Documents
Recommended Accessories
Specifications
- Brand Model Compatibility:
- 218004, 214250, 214650, RB600, RB800C, RB10002, RK600E, RB800, RK8002, RB351, RK1000, RK800E, RB8004, RB8002, RK350A, RB350A, RH13659, RB6002, WPRH12660, 214405
- Color Finish Category:
- Greys
- Color Finish Name:
- Smoke
- Depth:
- 8-3/5 in
- Height:
- 12-41/50 in
- Length:
- 8-3/5 in
- Material:
- Plastic
- Product Type:
- Roll Towel Dispenser
- Width:
- 12-49/100 in