PEAKSERVE HAND TWL DISP WHT
PEAKSERVE HAND TWL DISP WHT
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- No more long lines in busy restrooms with this paper towel dispenser which delivers a paper towel in just three seconds.
- Prevent towel run-outs with 250% more capacity than Tork Xpress Multifold Paper Towel dispensers with Tork Universal towel.
- Cut refilling time in half with a system you can refill at any point in time freeing up staff for other cleaning tasks.
- No more towel jams and towel tabbing with our patented Continuous system for paper towels.
- Design: Elevation. W 14.6" H 28.7" D 4.0" Material: Plastic. Color: White. Suitable for H5 refills from Tork.
- Dispensers are owned by Essity and leased for the purpose of dispensing Tork® brand refills. Use of any other refills in the dispensers is not allowed.
- Can be filled with:+ Tork PeakServe® Continuous™ Paper towel Refill White H5 Advanced 105065
Documents
Recommended Accessories
Specifications
- Brand Model Compatibility:
- 105065, 105066
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 3-49/50 in
- Height:
- 28-37/50 in
- Length:
- 3-49/50 in
- Product Type:
- Continuous Hand Towel
- Width:
- 14-57/100 in