PEAKSERVE MINI HAND TWL DISP WHT
PEAKSERVE MINI HAND TWL DISP WHT
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- No more restroom lines for paper towels-Tork PeakServe® serves guests in just three seconds, improving restroom flow.
- Never run out of paper towels and cut refilling time in half thanks to the dispenser's high capacity, 1,230 towels.
- Save space with paper towel bundles compressed by 50% fitting more in storage rooms, on cleaning carts and in the dispenser.
- Don't waste time on maintenance-thanks to a flexible refill system, you can refill Tork paper towels when it suits you.
- Design: Elevation. W 14.4" H 19.3" D 4.0" Material: Plastic. Color: White. Suitable for H5 refills from Tork.
- Dispensers are owned by Essity and leased for the purpose of dispensing Tork® brand refills. Use of any other refills in the dispensers is not allowed.
- Can be filled with:+ Tork PeakServe® Continuous™ Paper towel Refill White H5 Advanced 105065
Documents
Recommended Accessories
Specifications
- Brand Model Compatibility:
- 105065, 105066
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 3-97/100 in
- Height:
- 19-3/10 in
- Length:
- 3-97/100 in
- Product Type:
- Continuous Hand Towel
- Width:
- 14-11/25 in