Perforated Paper Roll Towel, 2-Ply 100-Sheets, White (Case of 30)
Perforated Paper Roll Towel, 2-Ply 100-Sheets, White (Case of 30)
Product Details
Product Details
- These multi-purpose Tork kitchen roll towels are soft and absorbent, so you can use them to clean hands or surfaces easily.
- These paper towels are embossed for maximum absorbency, so you need fewer for each task.
- Reduce your environmental impact with our 100% recycled fiber, Green Seal™ certified and EPA compliant paper towels.
- Don't worry about harmful chemicals - these towels are free of chlorine and other dangerous ingredients.
- Universal quality. Roll size L 75.0'. W 11.0" Sheet length 9.0" Core inner diameter 1.7"
Recommended Accessories
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 4-3/5 in
- EPA Compliant:
- Yes
- Green Seal Certified:
- Yes
- Length:
- 75 in
- Material:
- Paper
- Origin:
- Domestic
- Package Quantity:
- Case of 30
- Product Type:
- Centerfeed Towel
- Width:
- 11 in