T22 Twin Jumbo Toilet Paper Roll Dispenser with Refill Indicator Window in Smoke
Tork T22 Twin Jumbo Toilet Paper Roll Dispenser with Refill Indicator Window in Smoke
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Don't be surprised by an empty dispenser––this toilet paper dispenser has a see-through indicator window.
- Never lose a roll of bath tissue to theft again because this dispenser's robust design includes a built-in lock.
- Avoid unwelcome toilet paper shortages, thanks to this high-capacity design.
- Holds two 9-inch rolls with up to a 1,000-foot capacity of 2-ply or 2,000-foot capacity of 1-ply toilet paper.
- W 19.3" H 11.8" D 5.5" Material: Plastic. Color: Smoke. Suitable for T22 refills from Tork.
- Dispensers are owned by Essity and leased for the purpose of dispensing Tork® brand refills. Use of any other refills in the dispensers is not allowed.
Recommended Accessories
Specifications
- Application:
- Office Buildings, Higher Education, Recreation, Passenger Terminals, Hotels, Lodging, Foodservice, Manufacturing, Food and Beverage, Long Term Care, Hospitals
- Collection:
- Tork
- Color Finish Name:
- Smoke
- Depth:
- 5-51/100 in
- Height:
- 11-83/100 in
- Installation Type:
- Wall Mount
- Length:
- 5-51/100 in
- UPC:
- 073286623867
- Width:
- 19-29/100 in