White Soft Dinner Napkin, 1/8 Fold, 2-Ply, 100-Count (Case of 28)
Advanced Soft White Soft Dinner Napkin, 1/8 Fold, 2-Ply, 100-Count (Case of 28)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Forget unprofessional table settings with Tork napkin styling-cutlery rests on the napkin with little or no overhang.
- Avoid poor front-of-house presentation-Tork® poly wrapping protects dinner napkins in transit and storage.
- Save and protect natural resources with dinner napkins made from 100% recycled, 40% post-consumer fibers.
- Build your environmental image with Ecologo certified, EPA compliant, certified compostable napkins.
- 28 packs, 100 napkins each. 2 ply. Advanced quality. Folded size L 3.8" W 8.5" Unfolded size L 15.0" W 16.8"
Documents
Specifications
- Collection:
- Advanced Soft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- Yes
- EcoLogo Certified:
- Yes
- FSC Certified:
- Yes
- Forest Stewardship Council (FSC):
- Yes
- Green Seal Certified:
- No
- Height:
- 17-3/8 in
- Length:
- 23-22/25 in
- Material:
- Paper
- Package Quantity:
- Case of 2
- Product Type:
- Napkin Refill
- UPC:
- 400725005265
- Width:
- 16 in