TORK COUNTER TWL DISPN WHIT
TORK COUNTER TWL DISPN WHIT
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Simplify hand drying with this sleek commercial paper towel dispenser that fits conveniently on your counter top.
- Never miss a towel refill thanks to a red/green refill indicator that is easily viewed on the outside of the dispenser.
- Always have the right refills on hand-this paper towel dispenser is compatible with Tork H2 Premium and Advanced multifold refills.
- Maximize space with this modern dispenser design that fits conveniently on the counter top.
- Design: Elevation. W 12.7" H 7.9" D 4.6" Material: Plastic. Color: White. Suitable for H2 refills from Tork.
- Dispensers are owned by Essity and leased for the purpose of dispensing Tork® brand refills. Use of any other refills in the dispensers is not allowed.
- High-capacity systems serve twice as many guests per refill, making it easier to keep restrooms well-stocked and ready for use.
- Features like compressed refills and Easy Handling™ packaging increase efficiency, so staff have more time for cleaning.
Documents
Recommended Accessories
Specifications
- Brand Model Compatibility:
- 424824, 420580, 100297, 101293, 420483, MK530A, MK520A, MB538, MB540A, RH807, WPRH525, 424874, FSMF2, REN06488WB, MB579, MB573, 101298, 101579
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 4-14/25 in
- Height:
- 7-23/25 in
- Length:
- 4-14/25 in
- Product Type:
- Multi-Fold Paper Towel
- Width:
- 12-17/25 in