This product requires certification to purchase.

TORK ELEC 8 TWL DISPN BLAC H80

You last purchased this on
 
Tork

TORK ELEC 8 TWL DISPN BLAC H80

  • Fast #
  • Part #E771828
  • Item #9276271
  • Manufacturer Part #771828
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Tork

TORK ELEC 8 TWL DISPN BLAC H80

  • Fast #
  • Part #E771828
  • Item #9276271
  • Manufacturer Part #771828
4.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Bring a hygienic, touch-free experience to your workplace with this battery-operated electric paper towel dispenser.
  • Increase customer hygiene with convenient one-at-a-time dispensing that allows you to only touch the exposed roll towel.
  • Make maintaining your towel dispenser simple with easy loading, a one-touch interface panel and a low-battery indicator.
  • Prevent excessive waste with one-at-a-time dispensing and adjustable sheet lengths.
  • W 12.3" H 16.0" D 9.3" Material: Plastic. Color: Black. Suitable for H80 refills from Tork.
  • Dispensers are owned by Essity and leased for the purpose of dispensing Tork® brand refills. Use of any other refills in the dispensers is not allowed.
  • High-capacity systems serve twice as many guests per refill, making it easier to keep restrooms well-stocked and ready for use.
  • Features like compressed refills and Easy Handling™ packaging increase efficiency, so staff have more time for cleaning.
  • Requires Certification

Documents

Recommended Accessories


Specifications

Brand Model Compatibility:
8031300, 8031900, 8031400, 8031500, 8031600, 8031040, 8031000, 8030630, 8031050, 8038050
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
9-8/25 in
Height:
15-19/20 in
Length:
9-8/25 in
Product Type:
Roll
Width:
12-8/25 in