This product requires certification to purchase.

TORK SELF DISPN SM 1-PLY GRAY 8/CA

You last purchased this on
 
Tork

TORK SELF DISPN SM 1-PLY GRAY 8/CA

  • Fast #
  • Part #E520350
  • Item #9276673
  • Manufacturer Part #520350
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Tork

TORK SELF DISPN SM 1-PLY GRAY 8/CA

  • Fast #
  • Part #E520350
  • Item #9276673
  • Manufacturer Part #520350
4.7 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Simplify cleanups with this soft, flexible cloth for light to medium cleaning tasks.
  • Remove oil, grease, and water with durable industrial cleaning cloths.
  • ExelCLEAN® reduces solvent consumption by up to 40%.
  • Clean tight spaces easily with flexible professional cleaning cloths.
  • Folded size L 6.3" W 7.6" Unfolded size L 15.2" W 12.6" Compatible with W8 dispensers.
  • High-capacity systems serve twice as many guests per refill, making it easier to keep restrooms well-stocked and ready for use.
  • Features like compressed refills and Easy Handling™ packaging increase efficiency, so staff have more time for cleaning.
  • Compatible with Tork W8 Bracket Wiper Dispensers
  • Requires Certification

Documents


Specifications

Color Finish Category:
Greys
Color Finish Name:
Grey
Length:
15-157/1000 in
Package Quantity:
Case of 8
Width:
12-299/500 in