This product requires certification to purchase.

TORK UNIV BEV NAP 1-PLY WHIT 8/CA

You last purchased this on
 
Tork

TORK UNIV BEV NAP 1-PLY WHIT 8/CA

  • Fast #
  • Part #EB1141A
  • Item #9276375
  • Manufacturer Part #B1141A
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Tork

TORK UNIV BEV NAP 1-PLY WHIT 8/CA

  • Fast #
  • Part #EB1141A
  • Item #9276375
  • Manufacturer Part #B1141A
3.6 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Avoid wrinkled beverage napkins thanks to Tork® poly-wrapped packaging that protects quality and improves presentation.
  • Improve your image by choosing these 100% recycled and 40% post-consumer fiber bar napkins.
  • Replace low-quality cocktail napkins with these embossed, high-quality beverage napkins with a semi-crepe texture.
  • Suitable for high-volume establishments.
  • Universal quality. Folded size L 4.7" W 4.7" Unfolded size L 9.4" W 9.4"
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
EcoLogo Certified:
Yes
Green Seal Certified:
Yes
Length:
9-19/50 in
Material:
Paper
Package Quantity:
Case of 8
Product Type:
Napkin
Width:
9-19/50 in