TORK WIPER PLUS 1-PLY WHIT 6/CA
TORK WIPER PLUS 1-PLY WHIT 6/CA
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Minimize paper towel overuse thanks to an easy, one-handed operation that controls overconsumption and waste.
- Avoid cross-contamination of center feed towels with convenient and hygienic one-at-a-time dispensing.
- Reduce waste and use fewer soft center feed towels thanks to their high quality and high absorbency.
- Minimize time and labor on refills thanks to these center feed towels high-capacity refill.
- Premium quality. Roll size L 299.9'. W 7.7" Sheet length 11.8" Compatible with M2 dispensers.
- Tork's solutions are hygienic, attractive and easy for guests to use
- High-capacity systems serve twice as many guests per refill, making it easier to keep restrooms well-stocked and ready for use.
- Features like compressed refills and Easy Handling™ packaging increase efficiency, so staff have more time for cleaning.
Recommended Accessories
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 299-917/1000 in
- Package Quantity:
- Case of 6
- Product Type:
- Centerfeed Towel
- Width:
- 7-7/10 in