This product requires certification to purchase.

TORK WNDSHLD 1-PLY BLUE 9/CA

You last purchased this on
 
Tork

TORK WNDSHLD 1-PLY BLUE 9/CA

  • Fast #
  • Part #E192121
  • Item #9276628
  • Manufacturer Part #192121
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Tork

TORK WNDSHLD 1-PLY BLUE 9/CA

  • Fast #
  • Part #E192121
  • Item #9276628
  • Manufacturer Part #192121
4.7 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Reduce waste as these windshield cleaning towels are absorbent so you need fewer for each task.
  • These Tork disposable blue towels are versatile, so you can use them for any light wiping tasks.
  • Reduce your environmental impact with our 100% recycled fiber, ECOLOGO® and NSF Certified and verified compostable towels.
  • Improve workshop hygiene and limit the spread of germs by using fresh paper towels every time.
  • Folded size L 5.1" W 9.1" Unfolded size L 10.3" W 9.1" Compatible with H22 dispensers.
  • Requires Certification

Documents


Specifications

Color Finish Category:
Blues
Color Finish Name:
Blue
EcoLogo Certified:
Yes
Green Seal Certified:
Yes
Length:
10-1/4 in
Material:
Paper
Package Quantity:
Case of 9
Width:
9-1/8 in