TORK XPRESSNAP COUNTER DISP BLK
TORK XPRESSNAP COUNTER DISP BLK
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- No cluttered counters with this versatile design, which can easily be moved to the most convenient position.
- Avoid messy dispensers and keep napkins clean with this durable, easy-to-clean plastic counter dispenser.
- Don't waste an opportunity to promote your products and engage guests thanks to an AD-A-Glance® customizable advertising window.
- Reduce wasted napkins and save time on refills with one-at-a-time dispensing, as guests only take what they need.
- Design: Signature line. W 7.5" H 5.7" D 12.1" Material: Plastic. Color: Licorice. Suitable for N4 refills from Tork.
- Dispensers are owned by Essity and leased for the purpose of dispensing Tork® brand refills. Use of any other refills in the dispensers is not allowed.
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Licorice
- Depth:
- 12-1/10 in
- Height:
- 5-7/10 in
- Length:
- 12-1/10 in
- Width:
- 7-1/2 in