Universal Multifold Towel 1-Ply Nautral
Universal Multifold Towel 1-Ply Nautral
Product Details
Product Details
- Natural multifold paper hand towels in good Universal quality - suitable for standard C-fold, multifold and C-fold/multifold combination dispensers: Provides the right combination of performance and value - Replaces MK1838E
- Portion control delivers a single towel at a time: Tork multifold towels are the most widely purchased towels due to their easy dispensing, economic size and subtle embossing
- ECOLOGO and Green Seal Certified - for eco-conscious, low-impact washrooms: The bathroom paper towels are manufactured with 100% recycled materials, are EPA compliant, and CMA compostable certified.
- EPA Compliant - Meets or exceeds US CPG guidelines for post-consumer recycled fiber content, and features environmentally preferable packaging
- 1 x Carton includes 16 packs: 250 multifold towels per pack / total 4000 towels - Unfolded 9.5in x 8.1in - Folded 3.2in x 8.1in- 1-Ply Natural w/ Embossing
- Many towels per bundle: Serves more and requires less frequent refilling Small pack size especially suitable for smaller establishments. Sustainable product made from 100% recycled fibers. Easy Handling USP
- An economic value for money - hand towel suitable for basic needs. Many towels per bundle: Serves more and requires less frequent refilling. Small pack size especially suitable for smaller establishments. Sustainable product made from 100% recycled fibers. Easy Handling USP
- High-capacity systems serve twice as many guests per refill, making it easier to keep restrooms well-stocked and ready for use.
- Features like compressed refills and Easy Handling™ packaging increase efficiency, so staff have more time for cleaning.
- Suitable for: Multifold Hand towel Dispenser 78T1; Mini Multifold Hand towel Dispenser 552120; Multifold Hand towel Dispenser 552028; Multifold Hand towel Dispenser 552020; Large Recessed Cabinet towel Adapter 309695; Medium Recessed Cabinet towel Adapter 309696; Small Recessed Cabinet towel Adapter 309697
Recommended Accessories
Specifications
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural
- EPA Compliant:
- Yes
- EcoLogo Certified:
- Yes
- Green Seal Certified:
- Yes
- Length:
- 9-1/2 in
- Material:
- Paper
- Package Quantity:
- Case of 16
- Product Type:
- Multi-Fold Paper Towel
- Width:
- 8-1/10 in