This product requires certification to purchase.

12 x 6 in. Carbon Steel Tapping Sleeve

You last purchased this on
 
Total Piping Solutions

12 x 6 in. Carbon Steel Tapping Sleeve

  • Fast #
  • Part #TTSCF1356060012
  • Item #7202743
  • Manufacturer Part #TSCF-1356-0600-1-2
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Total Piping Solutions

12 x 6 in. Carbon Steel Tapping Sleeve

  • Fast #
  • Part #TTSCF1356060012
  • Item #7202743
  • Manufacturer Part #TSCF-1356-0600-1-2
4.2 out of 5 Customer Rating

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

FM Approved:
No
Fits Pipe Size:
12 in
Fitting Type:
Reducing
IAPMO Listed:
No
Material:
Carbon Steel
NSF Certified:
No
Tap Size:
6 in
UL Listed:
No