This product requires certification to purchase.

*0219 CCY 1.0 12 1PC EB TLT COTT

This product has been replaced by

TOTO Cotton 1.0 gpf Elongated Floor Mount One Piece Toilet
TOTO 1.0 gpf Elongated Floor Mount One Piece Toilet in Cotton
Manufacturer Part #MS614124CUFRG#01
You last purchased this on
 
TOTO

*0219 CCY 1.0 12 1PC EB TLT COTT

Brand image
You last purchased this on
 

This product has been replaced by

TOTO Cotton 1.0 gpf Elongated Floor Mount One Piece Toilet
TOTO 1.0 gpf Elongated Floor Mount One Piece Toilet in Cotton
Manufacturer Part #MS614124CUFRG#01
TOTO

*0219 CCY 1.0 12 1PC EB TLT COTT

  • Fast #
  • Part #TMS614114CUFRG01
  • Item #7587552
  • Manufacturer Part #MS614114CUFRG#01
3.6 out of 5 Customer Rating

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Elongated one-piece Skirted Design toilet, easier to maintain versus a two-piece toilet
  • 1.0 gallons per flush 1G® technology with Tornado Flush™ system for a powerful centrifugal rinse
  • TOTO’s extraordinarily smooth CEFIONTECT glaze helps minimizes waste from sticking to porous, ceramic surfaces
  • SoftClose® seat included.
  • Right-hand chrome trip lever
  • ADA, WaterSense®, CALGreen, and CEC compliant
  • May be adapted for 10" or 14" rough-in with optional TOTO parts: TSU01W.10R or TSU01W.14R (sold separately)
  • Requires Certification

Specifications

CEC Compliant:
For Sale in CA
Flow Rate:
1.0 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Proposition 65:
WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Toilet Type:
One Piece
Trip Lever Location:
Right-Hand



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing