C2 Elongated Soft Close Bidet Seat
WASHLET® C2 C2 Elongated Soft Close Bidet Seat
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 28-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- High tech electronic bidet seat
- Concealed supply connection for seamless installation
- Gentle aerated, warm water, dual-action spray with oscillating and pulsating features
- Adjustable water temperature and volume
- Warm air drying with three variable temperature settings
- Automatic air deodorizer
- Convenient arm control panel
- Docking station for easy-to-cleaning and installation
- Heated seat with temperature control
- EWATER+® auto cleans the wand
Documents
Specifications
- Collection:
- WASHLET® C2
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- Height:
- 5-13/16 in
- IAPMO Listed:
- Yes
- Length:
- 20-7/8 in
- Material:
- Plastic
- Power Source:
- Plug-in
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
- Seat Features:
- Heated Seat
- Seat Type:
- Bidet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- Width:
- 18-9/16 in