0.9/1.28 gpf Dual Flush D-Shaped Elongated One Piece Wall Hung Toilet in Cotton
0.9/1.28 gpf Dual Flush D-Shaped Elongated One Piece Wall Hung Toilet in Cotton
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 8-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
This product includes
TOTO In-Wall Tank System in Cotton
Part #TWT172M
TOTO Push Plate in Matte Silver
Part #TYT930MS
TOTO D-shaped Closed Front With Cover Toilet Seat in Cotton
Part #TSS22701
TOTO 0.9 gpf/1.28 gpf Elongated Dual Flush One Piece Toilet in Cotton
Part #TCT427CFG01
Specifications
- Dual Flush:
- Yes
- Flow Rate:
- 0.9 gpf/1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Handle Type:
- Button
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
- Toilet Installation:
- Wall Mount
- Toilet Type:
- One Piece
- WaterSense Labeled:
- Yes