This product requires certification to purchase.

0.5 gpf Wash Out Urinal in Cotton

You last purchased this on
 
TOTO

0.5 gpf Wash Out Urinal in Cotton

Brand image
You last purchased this on
 
TOTO

0.5 gpf Wash Out Urinal in Cotton

  • Fast #
  • Part #TUT104E01
  • Item #4122062
  • Manufacturer Part #UT104E#01
5 out of 5 Customer Rating
0.5 gpf Low Consumption Washout Urinal with Spud

X Points
Color Finish Name: Cotton Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Powerful washdown flushing action
  • Integral trap
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
CSA Certified:
CSA B45.1
Color Finish Category:
Whites
Color Finish Name:
Cotton
Flow Rate:
0.5 gpf
Flow Rate Range:
0.125 gpf - 1.0 gpf
Flush Type:
Washdown
Height:
21-3/4 in
Inlet Spud Location:
Top
Material:
Vitreous China
Proposition 65:
WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Urinal Installation:
Wall Mount
WaterSense Labeled:
Yes
Width:
13 in



Call for Pricing
Call for Pricing