This product requires certification to purchase.

1/2 in. NPSM Deck Mount Roman Tub Faucet Valve

TOTO

1/2 in. NPSM Deck Mount Roman Tub Faucet Valve

  • Fast #
  • Part #TTBN02203UCP
  • Item #8028005
  • Manufacturer Part #TBN02203U#CP
5 out of 5 Customer Rating
Brand image
TOTO

1/2 in. NPSM Deck Mount Roman Tub Faucet Valve

  • Fast #
  • Part #TTBN02203UCP
  • Item #8028005
  • Manufacturer Part #TBN02203U#CP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Designed for use with a selection of TOTO four hole tub fillers
  • Robust solid brass
  • Adjustable for various spreads with separately sold 1/2 NPSM connection tubes
  • Includes valves, decorative hand shower escutcheon, and hand shower hose
  • Connecting tubes and water supply hoses sold separately
  • Corrosion resistant
  • For use with GE, GM, GB, and GF three-hole romantub filler trim
  • Requires Certification

Specifications

ASME:
ASME A112.1070, ASME A112.18.1
Application:
Residential
Brand Model Compatibility:
Model GE, GB, GM, GF
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B125.70
End Connection 1:
NPSM
End Connection 2:
NPSM
End Connections:
NPSM
Faucet Connection Size:
1/2 in
Faucet Mount:
Deck Mount
IAPMO Listed:
Yes
Installation Type:
Deck Mount
Material:
Brass
UPC:
739268371064
Valve Body Material:
Brass
Valve Size:
1/2 in
Valve Type:
Rough-In Valve
WaterSense Labeled:
Yes