This product requires certification to purchase.

1/2 in. NPSM Mixing Valve

You last purchased this on
 
TOTO

1/2 in. NPSM Mixing Valve

  • Fast #
  • Part #TTLE05701U
  • Item #9518161
  • Manufacturer Part #TLE05701U
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
TOTO

1/2 in. NPSM Mixing Valve

  • Fast #
  • Part #TTLE05701U
  • Item #9518161
  • Manufacturer Part #TLE05701U
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For use with TOTO Eco Power controllers TELC105-D10E and TELC105-C20E
  • Shape memory allow prevents scalding by responding to fluctuations in water temperature
  • Below deck installation
  • G 1/2 connection, compatible with 1/2 NPSM
  • Low-lead solid brass construction
  • Equipped with integral check valves and debris screens for backflow prevention
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.1070
ASSE Standards:
ASSE 1070
Application:
Lavatory Faucets
Brand Model Compatibility:
TL210DD
CSA Certified:
CSA B125.70
End Connection 1:
NPSM
End Connection 2:
NPSM
End Connections:
NPSM
Flow Rate:
5.0 gpm
Height:
3-3/8 in
IAPMO Listed:
Yes
Length:
4-1/8 in
Maximum Temperature:
180
NSF:
NSF 372
NSF Certified:
Yes
Pressure - Maximum:
30 psi
Proposition 65:
This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects, and other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Valve Body Material:
Brass
Valve Size:
1/2 in
Valve Type:
Thermostatic Mixing Valve
WaterSense Labeled:
No