This product requires certification to purchase.

1/2 x 4-3/16 in. Control Valve

You last purchased this on
 
TOTO

1/2 x 4-3/16 in. Control Valve

  • Fast #
  • Part #TTLE01503U
  • Item #9560815
  • Manufacturer Part #TLE01503U
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
TOTO

1/2 x 4-3/16 in. Control Valve

  • Fast #
  • Part #TTLE01503U
  • Item #9560815
  • Manufacturer Part #TLE01503U
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Electronic touchless sensor faucet controller
  • Single-hole deck-mount installation
  • Strategic location of sensor at tip of spout for instant response time
  • Equipped with a 1.0 gpm water-saving flow rate
  • ADA compliant
  • Includes controller and mounting hardware
  • Requires 120V AC power supply
  • Purchased separately: Compatible spout and optional mixing valve for water that is not premixed
  • Requires Certification

Documents


Specifications

Faucet Part Type:
Control Valve
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Height:
5-13/16 in
Length:
4-3/16 in
Proposition 65:
This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects, and other reproductive harm. For more information go to www.P65Warnings.ca.gov.
WaterSense Labeled:
Yes
Width:
4-7/16 in