1-1/2 x 2 in. Tee Connector for SW3044(A)(T40), SW3046(A)(T40)lSW3054(A)(T40), SW3056(A)(T40) and Washlet® A100
1-1/2 x 2 in. Tee Connector for SW3044(A)(T40), SW3046(A)(T40)lSW3054(A)(T40), SW3056(A)(T40) and Washlet® A100
Frequently Purchased Together
Product Details
Product Details
- New and improved design to help secure connection
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Brand Model Compatibility:
- SW3044(A)(T40), SW3046(A)(T40)lSW3054(A)(T40), SW3056(A)(T40), Washlet® A100
- Height:
- 3-1/4 in
- Length:
- 1-1/2 in
- Product Type:
- Tee Connector
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Width:
- 2 in