This product requires certification to purchase.

1.0/1.6 gpf Elongated Wall Mount One Piece Toilet in Cotton

You last purchased this on
 
TOTO

1.0/1.6 gpf Elongated Wall Mount One Piece Toilet in Cotton

  • Fast #
  • Part #TCT728CUV01
  • Item #10081590
  • Manufacturer Part #CT728CUV#01
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
TOTO

1.0/1.6 gpf Elongated Wall Mount One Piece Toilet in Cotton

  • Fast #
  • Part #TCT728CUV01
  • Item #10081590
  • Manufacturer Part #CT728CUV#01
3.9 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Cotton Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 8
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • TORNADO FLUSH® is a sustainable, high-performance system that effectively removes waste, utilizing 360° of cleaning power to scour the bowl and rim
  • Wall-mounted
  • Elongated front bowl
  • Optional CEFIONTECT® ceramic glaze minimizes waste from sticking to porous ceramic surfaces
  • Clear glazed trapway coating
  • Maximum static load rating of 1000 lbs when used with appropriate wall carrier
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Commercial
Bowl Height Range:
17 in+
Bowl Shape:
Elongated
CEC Compliant:
For Sale in CA
Color Finish Category:
Whites
Color Finish Name:
Cotton
EPA Compliant:
Yes
Flow Rate:
1.0 gpf/1.6 gpf
Flow Rate Range:
Greater than 1.28 gpf
Flush Type:
Gravity
Proposition 65:
WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
Spud Location:
Rear
Toilet Bowl Height:
17 in
Toilet Bowl Length:
25-1/8 in
Toilet Bowl Width:
13-3/4 in
Toilet Installation:
Wall Mount
Toilet Seat Included:
No
Toilet Type:
One Piece
Toilet/Urinal Outlet:
Rear
WaterSense Labeled:
Yes