This product requires certification to purchase.

1.28 gpf Elongated Two Piece Toilet in Bone

You last purchased this on
 
TOTO

Drake® 1.28 gpf Elongated Two Piece Toilet in Bone

  • Fast #
  • Part #TCST786CEFG03
  • Item #9592266
  • Manufacturer Part #CST786CEFG#03
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
TOTO

Drake® 1.28 gpf Elongated Two Piece Toilet in Bone

  • Fast #
  • Part #TCST786CEFG03
  • Item #9592266
  • Manufacturer Part #CST786CEFG#03
3.6 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

This product includes

  • Tornado Flush® system
  • Cefiontect® ceramic glaze minimizes debris from sticking to ceramic surfaces
  • Universal height
  • Elongated front bowl and tank set
  • 12 in rough-in-less supply
  • Seat sold separately
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Drake®
Color Finish Category:
Neutrals
Color Finish Name:
Bone
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
Handle Type:
Lever
Height:
30-11/16 in
IAPMO Listed:
Yes
Length:
28-3/8 in
MA Approved:
Yes
Material:
Vitreous China
Number of Pieces:
2 Piece
Proposition 65:
WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
Toilet Bowl Depth:
28-3/8 in
Toilet Bowl Height:
16-1/8 in
Toilet Bowl Length:
28-3/8 in
Toilet Bowl Width:
14 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
Two Piece
Toilet/Urinal Outlet:
Floor
Trap Size:
2-1/8 in
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Side
WaterSense Labeled:
Yes
Width:
19-3/16 in