1.28 gpf Round One Piece Toilet in Bone
1.28 gpf Round One Piece Toilet in Bone
Package Quantity Info:
EA: 1 IP: 1 PT: 8-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Clean and modern one-piece design, easier to maintain versus a two-piece toilet
- E-Max® 1.28 GPF flushing system creates a powerful flush
- Round bowl to conserve space
- SoftClose® seat included.
- WaterSense®, CALGreen, and CEC compliant
-
Green
Specifications
- Bowl Height Range:
- 14-15 in
- Bowl Shape:
- Round
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bone
- Dual Flush:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Height:
- 27-1/8 in
- Length:
- 26-1/2 in
- Material:
- Vitreous China
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Toilet Bowl Height:
- 14-5/8 in
- Toilet Bowl Length:
- 26-1/2 in
- Toilet Rough-In:
- 12 in
- Toilet Type:
- One Piece
- Trip Lever Location:
- Left-Hand
- WaterSense Labeled:
- Yes
- Width:
- 16-1/2 in