10 in. Rough-in Unit for CST446CEMG, MS446124CEM(G) MW4463046CEMG & MW4463056CEMG
10 in. Rough-in Unit for CST446CEMG, MS446124CEM(G) MW4463046CEMG & MW4463056CEMG
Frequently Purchased Together
Product Details
Product Details
- Genuine TOTO outlet adapter
- Adapts select TOTO toilets to a 10 inch rough-in
- PVC body with rubber gasket
- Hardware to secure to tile or wood floor included
- Requires wax ring and floor drain bolts
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2, ASME A112.19.14
- Adjustable:
- No
- Application:
- Residential
- Brand Model Compatibility:
- CST446CEMG, MS446124CEM(G) MW4463046CEMG & MW4463056CEMG
- CSA Certified:
- CSA B45.1
- Product Type:
- Rough-in Unit
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Toilet Rough-In:
- 10 in
- UL Listed:
- No
- WaterSense Labeled:
- No