This product requires certification to purchase.

2 in. Flapper

You last purchased this on
 
TOTO

2 in. Flapper

  • Fast #
  • Part #TTHU257
  • Item #7047083
  • Manufacturer Part #THU257
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
TOTO

2 in. Flapper

  • Fast #
  • Part #TTHU257
  • Item #7047083
  • Manufacturer Part #THU257
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 PT: 4608
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Fits Model:
CST704
Material:
Plastic
Size:
2 in
WaterSense Labeled:
No