2 x 4 in. Plastic Outlet Assembly for WT151M, WT152M in Black
2 x 4 in. Plastic Outlet Assembly for WT151M, WT152M in Black
Package Quantity Info:
Each: 1 Pallet: 216-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Brand Model Compatibility:
- WT151M, WT152M
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 2 in x 4 in
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- In-Wall Tank System
- WaterSense Labeled:
- Yes