This product requires certification to purchase.

23-3/4 in. Undermount Rectangular Vitreous China Bathroom Sink in Cotton

You last purchased this on
 
TOTO

23-3/4 in. Undermount Rectangular Vitreous China Bathroom Sink in Cotton

Brand image
You last purchased this on
 
TOTO

23-3/4 in. Undermount Rectangular Vitreous China Bathroom Sink in Cotton

  • Fast #
  • Part #TLT191G01
  • Item #4335296
  • Manufacturer Part #LT191G#01
5 out of 5 Customer Rating
Undermount Bathroom Sink with Overflow

X Points
Color Finish Name: Cotton Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Rimless, rectangular design for undermount installation
  • CeFiONtect™ ceramic glaze prevents debris and mold from sticking to ceramic surfaces, leading to fewer chemicals and less water in cleaning
  • Ideal for narrow countertops
  • Rear overflow
  • Mounting assembly complete with installation template and mounting screw set for wood countertops
  • ADA Compliant
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Application:
Residential
CARB OTC LEED Compliant:
Yes
CSA Certified:
CSA B45.1
Color Finish Category:
Whites
Color Finish Name:
Cotton
Drain Opening:
1-1/4 in
GSA Approved:
Yes
IAPMO Listed:
Yes
Length:
23-3/4 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
20-1/2 in x 12-3/8 in
Sink Installation Type:
Undermount
Sink Material:
Vitreous China
Sink Size Range:
20 in - 25.99 in
WaterSense Labeled:
Yes
Width:
14-3/8 in



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com