AA Series
Product Details
Product Details
- Connects with the smart sensor on the spout to automatically dispense a measured application of foam soap
- Designed to function with one spout
- 0.8 gallon (3 L) tank reservoir
- ADA Compliant
- Includes controller base unit, 3 liter (0.8 gallon) reservoir tank, mounting hardware and supply lines
- 55 inch power cord (requires 120V AC power supply)
- Purchase separately: Compatible TOTO automatic soap dispenser spout, compatible TOTO soap
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Adjustable:
- No
- Brand Model Compatibility:
- TLK03001G Soap Dispenser
- Collection:
- AA Series
- Material:
- Plastic
- Package Quantity:
- Piece of 1
- Product Type:
- Tank
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
- UL Listed:
- No
- WaterSense Labeled:
- Yes