Anchor Kit for LT569
Anchor Kit for LT569
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- LT587 Undercounter Lavatory anchor set
- Hardware Included:
- No
- Material:
- Metal, Nickel
- Product Type:
- Anchor Kit
- UPC:
- 739268319011