0.9 gpf/1.28 gpf Elongated Dual Flush One Piece Toilet in White
AP 0.9 gpf/1.28 gpf Elongated Dual Flush One Piece Toilet in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
This product includes
TOTO In-Wall Tank System in Cotton
Part #TWT172M
TOTO Elongated Toilet Bowl in Cotton
Part #TCT426CFG01
- CEFIONTECT® ceramic glaze
- DYNAMAX TORNADO FLUSH® System, high efficiency (1.28 GPF/0.9 GPF)
- Elongated Bowl
- Skirted Design
- Wall-Hung
- Universal Height
- Seat sold separately
- Dual Flushing System, high efficiency
- Adjustable 15" - 19" mounting height
- Supports up to 880 lbs
-
Green
Specifications
- Bowl Height Range:
- 17 in+
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- Collection:
- AP
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- Yes
- EPA Compliant:
- Yes
- Flow Rate:
- 0.9 gpf/1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Handle Type:
- Button
- Toilet Bowl Height:
- 19 in
- Toilet Bowl Length:
- 21-1/4 in
- Toilet Bowl Width:
- 16-1/2 in
- Toilet Installation:
- Wall Mount
- Toilet Seat Included:
- No
- Toilet Type:
- One Piece
- Trap Size:
- 2-1/8 in
- WaterSense Labeled:
- Yes