This product requires certification to purchase.

Elongated Toilet Bowl in Cotton

You last purchased this on
 
TOTO

AP Elongated Toilet Bowl in Cotton

  • Fast #
  • Part #TCT426CFG01
  • Item #8028285
  • Manufacturer Part #CT426CFG#01
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
TOTO

AP Elongated Toilet Bowl in Cotton

  • Fast #
  • Part #TCT426CFG01
  • Item #8028285
  • Manufacturer Part #CT426CFG#01
4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Cotton Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Skirted Design for easier cleaning
  • CEFIONTECT glaze prevents waste from sticking to the bowl
  • Adjustable height for maximum comfort
  • Wall-hung elongated toilet bowl only- not seat included
  • Purchase separately: compatible in-wall tank (WT172M), toilet seat or WASHLET, and push button
  • Requires Certification
  • Green

Documents

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.14, ASME A112.19.2, ASME A112.6.2
BAA Compliant:
No
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.3, CSA B45.1
Collection:
AP
Color Finish Category:
Whites
Color Finish Name:
Cotton
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
0.9 gpf/1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
GSA Approved:
No
IAPMO Listed:
Yes
MA Approved:
Yes
Material:
Vitreous China
NSF Certified:
No
Toilet Bowl Depth:
21-1/4 in
Toilet Bowl Height:
16-1/8 in
Toilet Bowl Length:
21-1/4 in
Toilet Bowl Width:
15 in
Toilet Installation:
Wall Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
Bowl
Trap Size:
2-1/8 in
WaterSense Labeled:
Yes