1.28 gpf Elongated ADA Toilet Bowl in Cotton
This product has been replaced by
Manufacturer Part #CT446CEFGN#01
Aquia® 1.28 gpf Elongated ADA Toilet Bowl in Cotton
Product Details
Product Details
- Elongated front toilet bowl for use with Aquia IV ST446EM or ST446UM dual-flush tank
- DYNAMAX™ TORNADO FLUSH® utilizes 360 degree cleaning power to reach every part of the bowl
- CEFIONTECT™ ceramic glaze prevents debris and mold from adhering to ceramic surfaces
- Bowl design reduces water flow resistance and turbulence, resulting in a quieter flush
- Completely skirted design for a sleek and understated look
- Universal Height creates greater comfort across a broader range of individuals
- 12" Rough-in
- May be adapted for 10" or 14" rough-in with optional TOTO parts: TSU08W.10 or TSU08W.14
- Included parts: Bowl
- Purchased separately: tank, wax ring, toilet mounting bolts, water supply lines, and toilet seat
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.14, ASME A112.19.2
- BAA Compliant:
- No
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Aquia®
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- Dual Flush:
- Yes
- EPA Compliant:
- Yes
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Dual
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Toilet Bowl Height:
- 16-1/8 in
- Toilet Bowl Length:
- 18-1/2 in
- Toilet Bowl Width:
- 15-1/2 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Bowl
- Toilet/Urinal Outlet:
- Floor
- WaterSense Labeled:
- Yes