1.6 gpf Elongated One Piece Toilet in Colonial White
Aquia® 1.6 gpf Elongated One Piece Toilet in Colonial White
Product Details
Product Details
- Elongated one-piece Skirted Design toilet, easier to maintain versus a two piece toilet. Skirted design hides the trapway for a modern look
- Lid-top chrome dual flush push button - Select 0.9 GPF or 1.6 GPF
- SoftClose® seat included.
- Clean and modern appearance
- WaterSense®, CALGreen, and CEC compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Aquia®
- Color Finish Category:
- Whites
- Color Finish Name:
- Colonial White
- Dual Flush:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Flush Type:
- Dual
- GSA Approved:
- No
- Height:
- 28-1/2 in
- IAPMO Listed:
- Yes
- Length:
- 27-5/8 in
- MA Approved:
- No
- Material:
- Vitreous China
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Toilet Bowl Height:
- 16-1/8 in
- Toilet Rough-In:
- 12 in
- Toilet Seat Type:
- Closed Front
- Toilet Type:
- One Piece
- Toilet/Urinal Outlet:
- Floor
- Trip Lever Location:
- Top
- WaterSense Labeled:
- Yes
- Width:
- 15-7/8 in