1.6 gpf Toilet Tank in Cotton
Aquia® 1.6 gpf Toilet Tank in Cotton
Product Details
Product Details
- Dual-Max® flushing system, high efficiency and low consumption
- Top trip lever placement
- Material: Vitreous china
- Flow rate: 1.6 gpf
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.14, ASME A112.19.2
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Aquia®
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- Dual Flush:
- Yes
- EPA Compliant:
- Yes
- Flow Rate:
- 0.9 gpf/1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Flush Type:
- Dual
- GSA Approved:
- No
- Handle Type:
- Push Button
- Height:
- 15-1/8 in
- IAPMO Listed:
- Yes
- Length:
- 7 in
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Toilet Seat Included:
- No
- Toilet Type:
- Tank
- Trip Lever Location:
- Top
- WaterSense Labeled:
- Yes
- Width:
- 15-3/8 in